Beli Switch 5 Port di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Totolink 5-Port Gigabit Ethernet SwitchDeskripsi:S505G is a Gigabit Desktop Switch that enablesyou to upgrade your network to gigabit Ethernet.With full gigabit ports and compact design,S505G not only increases the speed of your network server,but also make Gigabit to the desktop a reality.Generally, S505G is a high performance solution foryour home or office network.Package Contents:S505G Desktop Switch x1, Power Adapter, Quick Installation Guide x1atribut:
- MAC Address Learning: Auto-Learning, Auto-Aging
- Mac Address Table: 2K
- Network Media: 10BASE-T: UTP Cat 3, 4, 5 cable, 100BASE-TX/1000BASE-T: UTP Cat 5, 5e or above cable
- Transmission Method: Store and forward
- Backup Bandwidth (Gbps): 10
- LED: 1x Power, 5x LANs
- Dimensions (LxWxH) (mm): 132x75x25
- Interface: 5x 10/100/1000Mbps auto-negotiation RJ-45 Ports (Auto MDI/MDIx )
- Power Supply (V/A): DC 9/0.5
- Standard & Protocol: IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x
- Totolink 16-Port Gigabit Unmanaged SwitchDeskripsi:16-Port Gigabit Unmanaged Switch16 port negosiasi RJ-45 10/100 / 1000Mbps otomatis. IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, standar IEEE 802.3x. Mudah Memperluas Jaringan dengan Kecepatan Gigabitatribut:
- Interface: 16x 10/100/1000Mbps auto-negotiation RJ-45 Ports (Auto MDI/MDIX)
- Standard & Protocol: IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x
- Power Supply (V): AC 100-240
- Dimensions (LxWxH) (mm): 440x160x44.6
- LED Indicator: Power, Link/Activity
- MAC Address Learning: Auto-learning, Auto update
- Backup Bandwidth (Gbps): 32
- Frame Filtering (pps): 10Mbps: 14880, 100Mbps: 148800, 1000Mbps: 1488000
- Mac Address Table: 8K
- Transfer Method: Store and Forward
- Totolink 24-Port Gigabit Multi-Function SwitchDeskripsi:SG24 is a 24-port unmanaged switch.It is a smart high performance gigabit switch that provides an idealsolution for workgroup or department Gigabit applications.With 24 10/100/1000BASE-T (AUTO-MDIX) Gigabit Ethernet ports,this switch can provide full bandwidth up to 2000Mbps in full duplex mode.Also it supports easy-to-view LED indicators for cable installation and normaloperational diagnostics. It can be installed on desktop or in rack-mount.Package Contents:SG24 Gigabit Switch, Quick Installation Guide, Power Cord, Brackets, Rubber Feet, Screwsatribut:
- Four Working Modes: M1: Flow Control OFF, M2: Flow Control ON, M3: 23/24 Ports Aggregation based on MAC sources, M4: 1,22 Port Isolation, 23-24 Port Uplink.
- Frame Filtering (pps): 10Mbps: 14880, 100Mbps: 148800, 1000Mbps: 1488000
- MAC Address Learning: Auto-learning, auto update
- Mac Address Table: 8K
- Network Media: 10BASE-T: UTP Cat 3, 4, 5 cable, 100BASE-TX/1000BASE-T: UTP Cat 5, 5e or above cable
- Power Supply (V): AC 100-240
- Dimensions (LxWxH) (mm): 440x180x44
- Interface: 24x 10/100/1000Mbps auto-negotiation RJ-45 Ports (Auto MDI/MDIx )
- LED Indicator: 1x Power, Link/Act (1~24), M1~M4
- Standard & Protocol: IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x
- Switching Capacity (Gbps): 48
- Transmission Method: Store and Forward
- Totolink 5-Port 10/100Mbps Destkop SwitchDeskripsi:S505 is a Fast Ethernet Switch that designed forgeneral home or small office use.It provides 5 10/100Mbps ports and all portssupport auto MDI/MDIX, no need to worry aboutthe cable type, simply plug and play.Moreover, the mini desktop design is easy carrying for portable use.So it is an ideal solution for small groups.Package Contents:S505 Desktop Switch x1, Power Adapter, Quick Installation Guide x1atribut:
- MAC Address Learning: Auto-learning, auto-aging
- Mac Address Table: 1K
- Network Media: 10BASE-T: UTP Cat 3 or above cable, 100BASE-TX: UTP Cat 5, 5e or above cable
- Transmission Method: Store and forward
- Backup Bandwidth (Gbps): 1
- LED: 1x Power, 5x LANs
- Dimensions (LxWxH) (mm): 84x54x25
- Interface: 5x 10/100Mbps auto-negotiation RJ-45 Ports (Auto MDI/MDIx )
- Power Supply (V/A): DC 5/0.6
- Standard & Protocol: IEEE 802.3, IEEE 802.3u, IEEE 802.3x
- CKD Pilot Operated 5 Port Valve 4Ga / 4Gb SeriesDeskripsi:Switch the direction (flow path) of the air pressure supplied to the air cylinder and other actuators with the pneumatic circuit.atribut:
- Effective Section Area (mm²): 6.5
- Wire Connection: Grommet lead wire
- Type of Acting: Pilot type
- Piping Connection Size: Rc1/8
- Number of Positions: 2
- Operating Pressure Range (MPa): 0.2-0.7
- Type of Switching: 4 direction single acting
- Length (mm): 72
- Width (mm): 22
- Suitable fluid: Air
- Rated Voltage (V): DC24
- Fluid Temperature (°C): 5 to 55 (no freezing)
- Number of Ports: 5
- Height (mm): 63
- Sonic Conductance C (dm³/(s.bar)): 1.3
- Asustor 5-Port 2.5G Base-T Unmanaged SwitchDeskripsi:Supported Standards :IEEE 802.3 Ethernet; IEEE 802.3u (100BASE-T); IEEE 802.3ab,(1000BASE-T); IEEE 802.3bz (2.5GBase-T); IEEE 802.3x (Full-Duplex Flow Control)atribut:
- AC Input Voltage Range (V/Hz): 100~240/50-60
- Advanced Features: IEEE 802.3X Flow Control
- Certifications: FCC, CE, VCCI, BSMI, C-TICK, KCC
- Chipset: RTL8731+RTL8221B
- Fanless: Yes
- Input Power Type: DC
- Jumbo Frames: 12K
- LED Indicators: Power; Per Port : Speed / Activity
- Mac Address Table: 16K
- Management Type: Unmanaged
- Maximum Power Consumption (W): 10
- Number of Ports: 5
- Packet Buffer Memory: 4.1Mbit
- Packet Forwarding Rate (Mbps): 18.6
- Power Supply Description: Adapter
- Size (HxWxD) (mm): 28x140x90
- Speed: 2.5Gbps /1Gbps / 100M
- Switching Capacity (Gbps): 25
- Total Non-Blocking Throughput (Gbps): 12.5
- Transfer Method: Store and Forward
- PROLiNK Gigabit Ethernet Switch 24-PortDeskripsi:Standards : IEEE 802.3i, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x, IEEE 802.3z, IEEE 802.1q, IEEE 802.1p Interface : 24 x 10/100/1000Mbps Auto Negotiation ports; 2 x 1000Mbps SFP ports; 1 x Console port; 1 x Reset Button Cable Type : - 10Base-T: UTP category 3,4,5 cable (maximum 100m) - 100Base-T: UTP category 5,5e cable (maximum 100m) - 1000Base-T: UTP category 5e,6 cable (maximum 100m) LED Indicator : - Per port: Link/Activity/Speed - Per device: Power MAC Address List Automatically learning, automatically update 8K table Power Supply : Input: 100-240VAC 50-60Hz Power Consumption : 15W (Max) Environment : - Operating Temperature: 0°C to 45°C - Storage Temperature: -40°C to 70°C - Operating Humidity: 10% to 90% non-condensing - Storage Humidity: 5% to 90% RH, non-condensing L2 Features : - DHCP Relay/Server - IGMP/MLD Snooping - 4K IEEE 802.1QVLAN - VPN (QinQ) - GARP VLAN Registration Protocol (GVRP) - Link Aggregation Group (LAG) - Layer 2 Protocol Tunneling (L2TP) Quality of Service : - IEEE 802.1p Priority - 8 Priority Queue - DSCP QoS - Rate Limit - IPv6 QoS - Voice VLAN Security : - IP-MAC-PORT-VID Binding - Access Control List (L2toL4, ACL, IPv6 ACL) - ARP Inspection - IP Source Guard - 802.1x and Radius/TACACS+ Authentication - DoS Defend Management : - Web Based GUI - SNMP v1/v2c/v3 - RMON (1,2,3,9 group) - IPv6 Management Package Content : - 1 x PROLiNK PSG2401M - 1 x Power Cord - 2 x Rack-mount Bracket - 8 x Screw - 4 x Rubber Feet - 1 x Quick Installation Guide (QIG)atribut:
- Number of Port: 24
- OMRON Subminiature Basic Switch Hinge LeverDeskripsi:Subminiature Basic Switch Hinge lever, 125 VAC 5 Aatribut:
- Item Code: SS5M0004M
- Actuator Type: Hinge Lever
- Contact Configuration: SPDT-NO/NC
- Contact Material: Silver
- IP Rating : IP40
- Maximum Operating Temperature (°C): 85
- Mechanical Life (operations): 30000000
- Minimum Operating Temperature (°C): -25
- Operating Force (N) : 0.49
- Operating Temperature Range (°C): -25 to +85
- Release Force (N) : 0.06
- Terminal Type: Solder
- contact Current Rating (A): 5 (@125V AC)
- PROLiNK Gigabit PoE Switch 8-PortDeskripsi:Standards : IEEE 802.3, IEEE 802.3u, IEEE 802.3x, IEEE 802.3af, IEEE 802.3at, IEEE 802.3ab, IEEE 802.3az Interface : 8 x 10/100/1000Mbps Auto Negotiation ports Cable Type : - 10Base-T: UTP category 3,4,5 cable (maximum 100m) - 100Base-T: UTP category 5,5e cable (maximum 100m) - 1000Base-T: UTP category 5e,6 cable (maximum 100m) LED Indicator : - Per port: 10/100M Link/Act:Orange, 1000M Link/Act:Green, PoE:Yellow - Per device: Power:Green, PoE MAX1/MAX2:Yellow PoE Power on RJ45 : Power+: pin 1 & pin 2; Power-: pin 3 & pin 6 MAC Address List : Automatically learning, automatically update 4K table Frame Filtering & Forward Rate : 10Mbps: 14880pps; 100Mbps: 148800ppd; 1000Mbps: 1488000pps Environment : - Operating Temperature: 0°C to 40°C - Storage Temperature: -10°C to 70°C - Operating Humidity: 10% to 90% non-condensing - Storage Humidity: 5% to 90% RH, non-condensing Package Content : - 1 x PROLiNK PSG801P - 1 x Power Cord - 2 x Rack-mount Bracket - 8 x Screw - 4 x Rubber Feet - 1 x Quick Installation Guide (QIG)atribut:
- Number of Port: 8
- Switching Capacity: Up to 16G
- Power Supply (W): 150
Daftar Harga Switch 5 Port Terbaru March 2026
| Totolink 5-Port Gigabit Ethernet Switch | Rp239.900 |
| Totolink 16-Port Gigabit Unmanaged Switch | Rp999.900 |
| Totolink 24-Port Gigabit Multi-Function Switch | Rp1.199.900 |
| Totolink 5-Port 10/100Mbps Destkop Switch | Rp87.900 |
| CKD Pilot Operated 5 Port Valve 4Ga / 4Gb Series | Rp1.499.900 |
| IDEC Ethernet Switch | Rp2.099.900 |
| Asustor 5-Port 2.5G Base-T Unmanaged Switch | Rp9.999.900 |
| PROLiNK Gigabit Ethernet Switch 24-Port | Rp1.799.900 |
| OMRON Subminiature Basic Switch Hinge Lever | Rp21.900 |
| PROLiNK Gigabit PoE Switch 8-Port | Rp2.099.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)



























































































































































%20Limit%20Switches/OMRON%20Subminiature%20Basic%20Switch%20Hinge%20Lever/67P102127223-2.jpg)